Zoro Homepage

Timing Belt, TP3MR-1536-09

  • Mfr # TP3MR-1536-09

  • Zoro # G816476751


product price: $69.49
/ea

Key Features

Pitch Length
1,536 mm
Pitch
3 mm
Maximum Operating Temperature
212 Degrees F
Number of Teeth
512
Tooth Shape
Modified Curvilinear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3MR-1536-09
Zoro #
G816476751
UPC #
770075340492
Country of Origin
United States

Dimensions

Pitch Length
1,536 mm
Belt Trade Size
GT
Top Width
9 mm

Details

Pitch
3 mm
Maximum Operating Temperature
212 Degrees F
Number of Teeth
512
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP3MR-1536-09

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3MR-1536-09, Number of Teeth 512, Pitch 3 mm, Pitch Length 1,536 mm, Tooth Location Two Sides, Top Width 9 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.