Zoro Homepage

Timing Belt, TP3MR-795-09

  • Mfr # TP3MR-795-09

  • Zoro # G916211917


product price: $53.49
/ea

Key Features

Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
3 mm
Industry Number
TP3MR-795-09
Number of Teeth
265
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP3MR-795-09
Zoro #
G916211917
UPC #
770075222446
Country of Origin
United States

Dimensions

Pitch Length
795 mm
Top Width
9 mm
Belt Trade Size
GT

Details

Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
3 mm
Industry Number
TP3MR-795-09
Number of Teeth
265
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Color
Black
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP3MR-795-09, Number of Teeth 265, Pitch 3 mm, Pitch Length 795 mm, Tooth Location Two Sides, Top Width 9 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.