Timing Belt, TP400-5M-15, Curvilinear
Mfr # TP400-5M-15
Zoro # G216476740
product price: $68.79
/eaKey Features
Belt Trade Size
HTD
Tooth Shape
Curvilinear
Industry Number
TP400-5M-15
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP400-5M-15
Zoro #
G216476740
UPC #
072053533811
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Top Width
15 mm
Pitch Length
400 mm
Details
Tooth Shape
Curvilinear
Industry Number
TP400-5M-15
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Color
Black
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
80
Belt Material
Neoprene
Pitch
5 mm
Item
Timing Belt
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP400-5M-15, Number of Teeth 80, Pitch 5 mm, Pitch Length 400 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.