Shop GATES
See all product information
Create Account
Timing Belt, TP400-5M-25, Curvilinear
- Mfr # TP400-5M-25
- Zoro # G916476781
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
HTD
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Twin Power(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP400-5M-25
- Zoro #
- G916476781
- UPC #
- 072053533828
- Country of Origin
- United States
- Item
- Timing Belt
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip(R) HTD(R) Twin Power(R)
- Tooth Location
- Two Sides
- Tooth Shape
- Curvilinear
- Pitch
- 5 mm
- Industry Number
- TP400-5M-25
- Application
- Power Tools, Office Machinery, Chemical Industry
- Minimum Operating Temperature
- -22 Degrees F
- Number of Teeth
- 80
- Color
- Black
- Wire Color
- Black
Dimensions
- Belt Trade Size
- HTD
- Top Width
- 25 mm
- Pitch Length
- 400 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP400-5M-25, Number of Teeth 80, Pitch 5 mm, Pitch Length 400 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.