Zoro Homepage

Timing Belt, TP4326-14MGT-85

  • Mfr # TP4326-14MGT-85

  • Zoro # G516062926


product price: $3,143.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Industry Number
TP4326-14MGT-85
Top Width
85 mm
Pitch Length
4,326 mm
Number of Teeth
309
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP4326-14MGT-85
Zoro #
G516062926
UPC #
072053612813
Country of Origin
United States

Dimensions

Top Width
85 mm
Pitch Length
4,326 mm
Belt Trade Size
GT

Details

Color
Black
Industry Number
TP4326-14MGT-85
Item
Timing Belt
Number of Teeth
309
Pitch
14 mm
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Belt Material
Neoprene
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP4326-14MGT-85, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location Two Sides, Top Width 85 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.