Zoro Homepage

Timing Belt, TP4400-8MGT-30

  • Mfr # TP4400-8MGT-30

  • Zoro # G216062745


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Pitch
8 mm
Pitch Length
4,400 mm
Number of Teeth
550
Top Width
30 mm
Industry Number
TP4400-8MGT-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP4400-8MGT-30
Zoro #
G216062745
UPC #
072053611878
Country of Origin
United States

Dimensions

Pitch Length
4,400 mm
Top Width
30 mm
Belt Trade Size
GT

Details

Pitch
8 mm
Item
Timing Belt
Number of Teeth
550
Industry Number
TP4400-8MGT-30
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Application
Rotation Reversal Systems, Synchronization of Driven Shafts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP4400-8MGT-30, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.