Shop GATES
See all product information
Create Account
Timing Belt, TP4578-14MGT-115
Mfr # TP4578-14MGT-115
Zoro # G716062993
product price:Â $4,659.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
TP4578-14MGT-115
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sided
Top Width
115 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP4578-14MGT-115
- Zoro #
- G716062993
- UPC #
- 072053612998
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 115 mm
- Pitch Length
- 4578 mm
Details
- Item
- Timing Belt
- Industry Number
- TP4578-14MGT-115
- Tooth Shape
- Modified Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 14 mm
- Number of Teeth
- 327
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- PowerGrip GT2 Twin Power
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Application
- Rotation Reversal Systems, Synchronization of Driven Shafts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP4578-14MGT-115, Number of Teeth 327, Pitch 14 mm, Pitch Length 4,578 mm, Tooth Location Two Sides, Top Width 115 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.