Zoro Homepage

Timing Belt, TP475-5M-09, Curvilinear

  • Mfr # TP475-5M-09

  • Zoro # G316476701


product price: $39.99
/ea

Key Features

Tooth Location
Two Sides
Number of Teeth
95
Pitch
5 mm
Belt Trade Size
HTD
Industry Number
TP475-5M-09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP475-5M-09
Zoro #
G316476701
UPC #
072053534054
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Top Width
9 mm
Pitch Length
475 mm

Details

Tooth Location
Two Sides
Item
Timing Belt
Number of Teeth
95
Pitch
5 mm
Industry Number
TP475-5M-09
Maximum Operating Temperature
212 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP475-5M-09, Number of Teeth 95, Pitch 5 mm, Pitch Length 475 mm, Tooth Location Two Sides, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.