Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP475-5M-15, Curvilinear

  • Mfr # TP475-5M-15

  • Zoro # G116476710


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Belt Trade Size
HTD
Tooth Shape
Curvilinear
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Number of Teeth
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP475-5M-15
Zoro #
G116476710
UPC #
072053534061
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
475 mm
Top Width
15 mm

Details

Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Number of Teeth
95
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
Two Sides
Industry Number
TP475-5M-15
Item
Timing Belt
Color
Black
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP475-5M-15, Number of Teeth 95, Pitch 5 mm, Pitch Length 475 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.