Zoro Homepage

Timing Belt, TP4956-14MGT-55

  • Mfr # TP4956-14MGT-55

  • Zoro # G716062917


product price: $2,411.99
/ea
Free Shipping & Returns

Key Features

Top Width
55 mm
Industry Number
TP4956-14MGT-55
Pitch
14 mm
Color
Black
Number of Teeth
354
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP4956-14MGT-55
Zoro #
G716062917
UPC #
072053875478
Country of Origin
United States

Dimensions

Top Width
55 mm
Pitch Length
4,956 mm
Belt Trade Size
GT

Details

Industry Number
TP4956-14MGT-55
Pitch
14 mm
Item
Timing Belt
Color
Black
Number of Teeth
354
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP4956-14MGT-55, Number of Teeth 354, Pitch 14 mm, Pitch Length 4,956 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.