Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP5320-14MGT-40

  • Mfr # TP5320-14MGT-40

  • Zoro # G216212041


product price: $2,385.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Modified Curvilinear
Industry Number
TP5320-14MGT-40
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Number of Teeth
380
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP5320-14MGT-40
Zoro #
G216212041
UPC #
072053795813
Country of Origin
United States

Dimensions

Top Width
40 mm
Belt Trade Size
GT
Pitch Length
5,320 mm

Details

Item
Timing Belt
Tooth Shape
Modified Curvilinear
Industry Number
TP5320-14MGT-40
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Number of Teeth
380
Maximum Operating Temperature
212 Degrees F
Pitch
14 mm
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Location
Two Sides
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP5320-14MGT-40, Number of Teeth 380, Pitch 14 mm, Pitch Length 5,320 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.