Zoro Homepage

Timing Belt, TP535-5M-15, Curvilinear

  • Mfr # TP535-5M-15

  • Zoro # G716476707


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP535-5M-15
Zoro #
G716476707
UPC #
072053534245
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
535 mm
Belt Trade Size
HTD

Details

Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Color
Black
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
5 mm
Item
Timing Belt
Industry Number
TP535-5M-15
Tooth Location
Two Sides
Number of Teeth
107
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP535-5M-15, Number of Teeth 107, Pitch 5 mm, Pitch Length 535 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.