Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP565-5M-25, Curvilinear

  • Mfr # TP565-5M-25

  • Zoro # G816476782


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP565-5M-25
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP565-5M-25
Zoro #
G816476782
UPC #
072053534306
Country of Origin
United States

Dimensions

Pitch Length
565 mm
Top Width
25 mm
Belt Trade Size
HTD

Details

Industry Number
TP565-5M-25
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Number of Teeth
113
Color
Black
Pitch
5 mm
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP565-5M-25, Number of Teeth 113, Pitch 5 mm, Pitch Length 565 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.