Timing Belt, TP5740-14MGT-55
Mfr # TP5740-14MGT-55
Zoro # G816212021
product price: $3,492.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Teeth
410
Industry Number
TP5740-14MGT-55
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP5740-14MGT-55
Zoro #
G816212021
UPC #
072053875492
Country of Origin
United States
Dimensions
Top Width
55 mm
Pitch Length
5,740 mm
Belt Trade Size
GT
Details
Color
Black
Number of Teeth
410
Industry Number
TP5740-14MGT-55
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Tooth Location
Two Sides
Pitch
14 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP5740-14MGT-55, Number of Teeth 410, Pitch 14 mm, Pitch Length 5,740 mm, Tooth Location Two Sides, Top Width 55 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.