Zoro Homepage

Timing Belt, TP5MR-1050-15

  • Mfr # TP5MR-1050-15

  • Zoro # G916476804


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP5MR-1050-15
Zoro #
G916476804
UPC #
770075171577
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
1,050 mm
Belt Trade Size
GT

Details

Color
Black
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Industry Number
TP5MR-1050-15
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
5 mm
Number of Teeth
210
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP5MR-1050-15, Number of Teeth 210, Pitch 5 mm, Pitch Length 1,050 mm, Tooth Location Two Sides, Top Width 15 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.