Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP5MR-1595-25

  • Mfr # TP5MR-1595-25

  • Zoro # G316476749


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Top Width
25 mm
Pitch
5 mm
Number of Teeth
319
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Belt Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP5MR-1595-25
Zoro #
G316476749
UPC #
770075222873
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
1,595 mm
Belt Trade Size
GT

Details

Pitch
5 mm
Number of Teeth
319
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Belt Material
Neoprene
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Industry Number
TP5MR-1595-25
Color
Black
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP5MR-1595-25, Number of Teeth 319, Pitch 5 mm, Pitch Length 1,595 mm, Tooth Location Two Sides, Top Width 25 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.