Timing Belt, TP5MR-2250-15
Mfr # TP5MR-2250-15
Zoro # G216476757
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
Two Sides
Pitch
5 mm
Top Width
15 mm
Color
Black
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP5MR-2250-15
Zoro #
G216476757
UPC #
770075340515
Country of Origin
United States
Dimensions
Top Width
15 mm
Belt Trade Size
GT
Pitch Length
2,250 mm
Details
Tooth Location
Two Sides
Pitch
5 mm
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
TP5MR-2250-15
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Number of Teeth
450
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-22 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP5MR-2250-15, Number of Teeth 450, Pitch 5 mm, Pitch Length 2,250 mm, Tooth Location Two Sides, Top Width 15 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.