Zoro Homepage

Timing Belt, TP600-5M-15, Curvilinear

  • Mfr # TP600-5M-15

  • Zoro # G416476694


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Pitch Length
600 mm
Number of Teeth
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP600-5M-15
Zoro #
G416476694
UPC #
072053534399
Country of Origin
United States

Dimensions

Pitch Length
600 mm
Belt Trade Size
HTD
Top Width
15 mm

Details

Item
Timing Belt
Tooth Shape
Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Number of Teeth
120
Industry Number
TP600-5M-15
Belt Material
Neoprene
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP600-5M-15, Number of Teeth 120, Pitch 5 mm, Pitch Length 600 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.