Zoro Homepage

Timing Belt, TP640-8MGT-50

  • Mfr # TP640-8MGT-50

  • Zoro # G716063570


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
640 mm
Color
Black
Number of Teeth
80
Industry Number
TP640-8MGT-50
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP640-8MGT-50
Zoro #
G716063570
UPC #
072053935950
Country of Origin
United States

Dimensions

Pitch Length
640 mm
Top Width
50 mm
Belt Trade Size
GT

Details

Color
Black
Number of Teeth
80
Industry Number
TP640-8MGT-50
Item
Timing Belt
Pitch
8 mm
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP640-8MGT-50, Number of Teeth 80, Pitch 8 mm, Pitch Length 640 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.