Timing Belt, TP670-5M-15, Curvilinear
Mfr # TP670-5M-15
Zoro # G716476769
product price: $66.19
/eaKey Features
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
5 mm
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP670-5M-15
Zoro #
G716476769
UPC #
072053534597
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
670 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
5 mm
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
134
Industry Number
TP670-5M-15
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP670-5M-15, Number of Teeth 134, Pitch 5 mm, Pitch Length 670 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.