Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP6860-14MGT-40

  • Mfr # TP6860-14MGT-40

  • Zoro # G016212098


product price: $2,461.99
/ea
Free Shipping & Returns

Key Features

Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Top Width
40 mm
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP6860-14MGT-40
Zoro #
G016212098
UPC #
072053875539
Country of Origin
United States

Dimensions

Top Width
40 mm
Belt Trade Size
GT
Pitch Length
6,860 mm

Details

Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
TP6860-14MGT-40
Pitch
14 mm
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Tooth Location
Two Sides
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Number of Teeth
490

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP6860-14MGT-40, Number of Teeth 490, Pitch 14 mm, Pitch Length 6,860 mm, Tooth Location Two Sides, Top Width 40 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.