Timing Belt, TP710-5M-09, Curvilinear
Mfr # TP710-5M-09
Zoro # G516476723
product price: $60.19
/eaKey Features
Belt Trade Size
HTD
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Pitch Length
710 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TP710-5M-09
Zoro #
G516476723
UPC #
072053534665
Country of Origin
United States
Dimensions
Belt Trade Size
HTD
Pitch Length
710 mm
Top Width
9 mm
Details
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Color
Black
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Industry Number
TP710-5M-09
Pitch
5 mm
Tooth Shape
Curvilinear
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
142
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP710-5M-09, Number of Teeth 142, Pitch 5 mm, Pitch Length 710 mm, Tooth Location Two Sides, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.