Timing Belt, TP710-5M-25, Curvilinear
Mfr # TP710-5M-25
Zoro # G316476879
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
710 mm
Belt Trade Size
HTD
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP710-5M-25
Zoro #
G316476879
UPC #
072053534689
Country of Origin
United States
Dimensions
Pitch Length
710 mm
Belt Trade Size
HTD
Top Width
25 mm
Details
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Tooth Shape
Curvilinear
Color
Black
Pitch
5 mm
Number of Teeth
142
Tooth Location
Two Sides
Maximum Operating Temperature
212 Degrees F
Industry Number
TP710-5M-25
Item
Timing Belt
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP710-5M-25, Number of Teeth 142, Pitch 5 mm, Pitch Length 710 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.