Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP720-8MGT-50

  • Mfr # TP720-8MGT-50

  • Zoro # G816063616


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Industry Number
TP720-8MGT-50
Top Width
50 mm
Pitch Length
720 mm
Pitch
8 mm
Number of Teeth
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP720-8MGT-50
Zoro #
G816063616
UPC #
072053935998
Country of Origin
United States

Dimensions

Top Width
50 mm
Pitch Length
720 mm
Belt Trade Size
GT

Details

Industry Number
TP720-8MGT-50
Item
Timing Belt
Pitch
8 mm
Number of Teeth
90
Color
Black
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Material
Neoprene
Tooth Shape
Modified Curvilinear
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP720-8MGT-50, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location Two Sides, Top Width 50 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.