Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP740-5M-25, Curvilinear

  • Mfr # TP740-5M-25

  • Zoro # G616476876


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Pitch
5 mm
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Industry Number
TP740-5M-25
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP740-5M-25
Zoro #
G616476876
UPC #
072053534764
Country of Origin
United States

Dimensions

Pitch Length
740 mm
Top Width
25 mm
Belt Trade Size
HTD

Details

Pitch
5 mm
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Industry Number
TP740-5M-25
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
148
Item
Timing Belt
Tooth Location
Two Sides

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP740-5M-25, Number of Teeth 148, Pitch 5 mm, Pitch Length 740 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.