Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP800-5M-25, Curvilinear

  • Mfr # TP800-5M-25

  • Zoro # G516476891


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Top Width
25 mm
Pitch Length
800 mm
Belt Material
Neoprene
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP800-5M-25
Zoro #
G516476891
UPC #
072053604153
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
800 mm
Belt Trade Size
HTD

Details

Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Pitch
5 mm
Color
Black
Number of Teeth
160
Industry Number
TP800-5M-25
Item
Timing Belt
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP800-5M-25, Number of Teeth 160, Pitch 5 mm, Pitch Length 800 mm, Tooth Location Two Sides, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.