Timing Belt, TP800-8MGT-20
Mfr # TP800-8MGT-20
Zoro # G716211926
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Top Width
20 mm
Reinforcing Cord Material
Fiberglass
Industry Number
TP800-8MGT-20
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP800-8MGT-20
Zoro #
G716211926
UPC #
072053829051
Country of Origin
United States
Dimensions
Top Width
20 mm
Belt Trade Size
GT
Pitch Length
800 mm
Details
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
TP800-8MGT-20
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Belt Material
Neoprene
Number of Teeth
100
Maximum Operating Temperature
212 Degrees F
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Color
Black
Pitch
8 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP800-8MGT-20, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.