Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP800-8MGT-30

  • Mfr # TP800-8MGT-30

  • Zoro # G016211916


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
GT
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP800-8MGT-30
Zoro #
G016211916
UPC #
072053882544
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
800 mm
Top Width
30 mm

Details

Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Item
Timing Belt
Number of Teeth
100
Color
Black
Industry Number
TP800-8MGT-30
Belt Material
Neoprene
Pitch
8 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP800-8MGT-30, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.