Zoro Homepage

Timing Belt, TP880-8MGT-20

  • Mfr # TP880-8MGT-20

  • Zoro # G316211906


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Pitch Length
880 mm
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP880-8MGT-20
Zoro #
G316211906
UPC #
072053611458
Country of Origin
United States

Dimensions

Pitch Length
880 mm
Belt Trade Size
GT
Top Width
20 mm

Details

Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Tooth Location
Two Sides
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Belt Material
Neoprene
Pitch
8 mm
Number of Teeth
110
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Industry Number
TP880-8MGT-20
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP880-8MGT-20, Number of Teeth 110, Pitch 8 mm, Pitch Length 880 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.