Timing Belt, TP880-8MGT-30
Mfr # TP880-8MGT-30
Zoro # G916211986
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
Two Sides
Industry Number
TP880-8MGT-30
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP880-8MGT-30
Zoro #
G916211986
UPC #
072053611670
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Top Width
30 mm
Pitch Length
880 mm
Details
Tooth Location
Two Sides
Industry Number
TP880-8MGT-30
Maximum Operating Temperature
212 Degrees F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
110
Tooth Shape
Modified Curvilinear
Color
Black
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Pitch
8 mm
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP880-8MGT-30, Number of Teeth 110, Pitch 8 mm, Pitch Length 880 mm, Tooth Location Two Sides, Top Width 30 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.