Zoro Homepage

Timing Belt, TP890-5M-15, Curvilinear

  • Mfr # TP890-5M-15

  • Zoro # G816476737


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Color
Black
Top Width
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP890-5M-15
Zoro #
G816476737
UPC #
072053534955
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
890 mm
Belt Trade Size
HTD

Details

Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Tooth Shape
Curvilinear
Color
Black
Item
Timing Belt
Pitch
5 mm
Belt Series
Powergrip(R) HTD(R) Twin Power(R) Timing Belts
Number of Teeth
178
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Minimum Operating Temperature
-22 Degrees F
Industry Number
TP890-5M-15
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Twin Power(R), Industry Number TP890-5M-15, Number of Teeth 178, Pitch 5 mm, Pitch Length 890 mm, Tooth Location Two Sides, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.