Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, TP920-8MGT-20

  • Mfr # TP920-8MGT-20

  • Zoro # G116212059


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
GT
Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP920-8MGT-20
Zoro #
G116212059
UPC #
072053611465
Country of Origin
United States

Dimensions

Belt Trade Size
GT
Pitch Length
920 mm
Top Width
20 mm

Details

Minimum Operating Temperature
-22 Degrees F
Application
Rotation Reversal Systems, Synchronization of Driven Shafts
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Industry Number
TP920-8MGT-20
Tooth Location
Two Sides
Belt Material
Neoprene
Number of Teeth
115
Pitch
8 mm
Color
Black
Belt Series
PowerGrip(R) GT(R)2 Twin Power(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)2 Twin Power(R), Industry Number TP920-8MGT-20, Number of Teeth 115, Pitch 8 mm, Pitch Length 920 mm, Tooth Location Two Sides, Top Width 20 mm, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.