Zoro Homepage

Timing Component Kit W/Water Pump, Tckwp142

  • Mfr # TCKWP142

  • Zoro # G9692686


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Grade Type
OE Performance
Tensioner Included
Yes
Tensioner Quantity
1
Cord Material
Fiberglass Cord
Timing Belt 1 Teeth Quantity
124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP142
Zoro #
G9692686
UPC #
886931004849
Country of Origin
Unknown

Dimensions

Timing Belt Width 1
0.945 in
Belt Width
.945 in

Details

Grade Type
OE Performance
Tensioner Included
Yes
Tensioner Quantity
1
Cord Material
Fiberglass Cord
Timing Belt 1 Teeth Quantity
124
Type
Modified Curvilinear
Belt Material
HSN
Number of Components
3
Tensioner Type
Spring
Belt Quantity
1
Belt Top Color
Black
Engine Water Pump Quantity
1
Gasket Or Seals Included
Yes
Includes
Timing Belt Included
Seal Quantity
1
Cog Quantity
124

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.