Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Component Kit W/Water Pump, Tckwp146

  • Mfr # TCKWP146

  • Zoro # G9686298


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Idlers
2
Number of Components
6
Number of Water Pumps
1
Number of Timing Belts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP146
Zoro #
G9686298
UPC #
770075572237
Country of Origin
Unknown

Details

Color
Black
Number of Idlers
2
Number of Components
6
Number of Water Pumps
1
Number of Timing Belts
1
Number of Gaskets
1
Number of Tensioners
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.