This item is Discontinued.

Gates Timing Component Kit W/Water Pump, Tckwp220 TCKWP220

This item is Discontinued.

Gates

Timing Component Kit W/Water Pump, Tckwp220 (Discontinued)

Mfr # TCKWP220
Zoro # G9693219
UPC # 886931004535
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP220
Zoro #
G9693219
UPC #
886931004535
Country of Origin
Unknown

Details

Item
Timing Component Kit
Color
Black
Number of Water Pumps
1
Number of Bolts
1
Number of Gaskets
1
Number of Timing Belts
1
Number of Components
5
Number of Idlers
1
Number of Tensioners
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.