This item is Discontinued.

Gates Timing Component Kit W/Water Pump, Tckwp240D TCKWP240D

This item is Discontinued.

Gates

Timing Component Kit W/Water Pump, Tckwp240D (Discontinued)

Mfr # TCKWP240D
Zoro # G9690251
UPC # 886931004375
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP240D
Zoro #
G9690251
UPC #
886931004375
Country of Origin
Unknown

Details

Type
Timing Belt Kit
Material
HSN, Fiberglass Cord
Includes
Tensioner, Idler, Spring, Water Pump, Gasket, O-Ring
Weight
8.85 lb
Features
Timing Marks
Color
Black
Number of Springs
1
Number of Gaskets
1
Number of Timing Belts
1
Number of Water Pumps
1
Number of Components
5
Number of Idlers
1
Number of Seals
1
Number of Tensioners
1
Belt Tooth Style
Curvilinear (II)
Number of Belts Included
1
Number of Quick Connectors
36
Number of Cogs
193
Number of Belts
1
Profile Type
Curvilinear (II)
DIN Series
1
Grade Type
OE Performance
Gasket or Seal Included
Yes
Number of Teeth on Belt
193

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.