Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Component Kit W/Water Pump, Tckwp286

  • Mfr # TCKWP286

  • Zoro # G9692047


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
HSN, Fiberglass Cord
Includes
Belt, Tensioner, Hydraulic Tensioner, Idler, Water Pump, Rubber Seal Ring
Number of Idlers
1
Number of Timing Belts
1
Number of Components
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCKWP286
Zoro #
G9692047
UPC #
886931005198
Country of Origin
Unknown

Details

Material
HSN, Fiberglass Cord
Includes
Belt, Tensioner, Hydraulic Tensioner, Idler, Water Pump, Rubber Seal Ring
Item
Timing Component Kit
Number of Idlers
1
Number of Timing Belts
1
Number of Components
5
Color
Black
Number of Seals
1
Number of Water Pumps
1
Number of Tensioners
2
Cog Quantity
197
Tooth Style
Modified Curvilinear (III)
Top Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.