Shop GATES
See all product information
Create Account
Cogged V-Belt, Tri-Power, BX140, BX, EPDM, 143 in, 0.66 in Top Width
- Mfr # BX140
- Zoro # G8030960
product price:Â
$
59.85
/ea
Key Features
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power
V-Belt Section
BX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX140
- Zoro #
- G8030960
- UPC #
- 72053513554
- Country of Origin
- United States
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 143 in
- Height
- 11 mm
Details
- Item - Timing Belts
- Belt
- Item
- Cogged V-Belt
- Gearbelt Series - Timing Belts
- Tri-Power
- V-Belt Type
- Classical; Cogged
- Belt Series
- Tri-Power
- V-Belt Section
- BX
- Industry Number
- BX140
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Color
- Black
- Banded Belt
- No
- Core Cord
- Polyester
- Tooth Location
- Single Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.