Shop DAYTON
See all product information
Create Account
V-Belt, 13V, B106, B, Rubber, 109 in, 21/32 in Top Width
- Mfr # B106
- Zoro # G4963271
product price:Â
$
26.99
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B106
- Zoro #
- G4963271
- UPC #
- 190735124949
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- 13V
- V-Belt Section
- B
- Industry Number
- B106
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Wrapped
- For Use With
- Single Or Multiple V-Belt Drives
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- Edge Construction
- Wrapped
- Application
- General Industrial
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 109 in
- Belt Trade Size
- B
- Nominal Length
- 109 in
Description
The DAYTON - 13V798 is a Classical V-Belt, a mechanical device used in power transmission applications. It's intended for the transmission of power between rotating shafts, typically in industrial machinery or heavy-duty vehicles. The belt is constructed from materials such as polyester cords and rubber, intended for general industrial use.
Key Features of the DAYTON - 13V798 Classical V-Belt:
- Belt Material: Composed of Polyester Cords and Rubber which are known for their characteristics in handling varying torque levels.
- Construction: Wrapped construction is a feature that may contribute to grip enhancement and load distribution.
- For Use With: Can be used with single or multiple V-belt drives depending on the specific requirements of various industrial settings.
- Operating Temperature Range: Rated for operation within a temperature range of -22 Degrees to 194 Degrees F based on manufacturer's specifications.
- Number of Ribs: Comes with one rib feature that could potentially enhance load distribution during power transmission.
- Outside Length & Top Width: Measures an outside length of 109 inches and top width of 21/32 inch with dimensions designed according to standard measurements typically found in machinery drive systems. Proper fit depends on individual system specifications.
- V-Belt Section & Type: Classified under 'B' section indicating its dimensions compatibility with certain machinery. Its 'Classical' type refers to its traditional design commonly used in power transmission applications. Performance varies depending upon usage conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.