
Tri-Power Classical Section Molded Notch V-Belt
Mfr # AX52
Zoro # G714899959
product price: $25.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AX52
Zoro #
G714899959
UPC #
72053512342
Country of Origin
United States
Description
Gates Tri-Power V-Belts are built for superior performance on heavy-duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
Belt edge is machined for even pulley groove contact, resulting in less slippage and wear for smoother running; Flex-bonded cords strongly adhere to the body of the belt, resulting in equal load distribution and absorption of bending stress, fatigue and shock loads without cord deterioration; Cross-oriented, fiber-loaded rubber compound for flexibility and stability; Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter pulleys; Meets RMA oil and heat resistant standards and static conductivity requirements; Temperature Range: -58 Deg. F to +248 Deg. F (-50 Deg. C to +120 Deg. C); Note: Available in AX, BX, and CX cross-sections as well as Tri-Power PowerBand joined V-belts
Belt edge is machined for even pulley groove contact, resulting in less slippage and wear for smoother running; Flex-bonded cords strongly adhere to the body of the belt, resulting in equal load distribution and absorption of bending stress, fatigue and shock loads without cord deterioration; Cross-oriented, fiber-loaded rubber compound for flexibility and stability; Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter pulleys; Meets RMA oil and heat resistant standards and static conductivity requirements; Temperature Range: -58 Deg. F to +248 Deg. F (-50 Deg. C to +120 Deg. C); Note: Available in AX, BX, and CX cross-sections as well as Tri-Power PowerBand joined V-belts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.