Shop GATES

BX103 2718 mm Outside Length, 226 mm Top Width, 12 millimeters Thickness, 12 Ribs

  • Mfr # 12/BX103

  • Zoro # G7943454


product price:  $1,355.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX103
Number of Ribs
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12/BX103
Zoro #
G7943454
UPC #
770075603405
Country of Origin
United States

Dimensions

Top Width
0.66 in
Thickness
0.41 in
Outside Length
106 in
Height
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX103
Number of Ribs
12
Material
EPDM
Temp. Range
-70 Degrees to 250 Degrees F
Color
Black
Banded Belt
No
Core Cord
Polyester
Tooth Location
Single Sided
Standards
ARPM
Reinforcing Cord Material
Polyester
Item
Banded Cogged V-Belt
Belt Series
Tri-Power PowerBand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.