This item is Discontinued.

Gates 1397 mm Outside Length, 226 mm Top Width, 12 millimeters Thickness, 12 Ribs 12/BX51

1397 mm Outside Length, 226 mm Top Width, 12 millimeters Thickness, 12 Ribs (Discontinued)

  • Mfr # 12/BX51
  • Zoro # G7955555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12/BX51
Zoro #
G7955555
UPC #
72053505085
Country of Origin
United States

Dimensions

Outside Length
1397 mm
Top Width
226 mm
Thickness
12 millimeters
Height
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Number of Ribs
12
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.