This item is Discontinued.

Gates 1448 mm Outside Length, 226 mm Top Width, 12 millimeters Thickness, 12 Ribs 12/BX53

This item is Discontinued.

Gates

1448 mm Outside Length, 226 mm Top Width, 12 millimeters Thickness, 12 Ribs (Discontinued)

Mfr # 12/BX53
Zoro # G7955354
UPC # 770075603122
Country of Origin United States
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12/BX53
Zoro #
G7955354
UPC #
770075603122
Country of Origin
United States

Dimensions

Top Width
226 mm
Thickness
12 millimeters
Outside Length
1448 mm
Height
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Number of Ribs
12
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.