BX105 2769 mm Outside Length, 74 mm Top Width, 4 Ribs

  • Mfr # 4/BX105

  • Zoro # G7968444


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX105
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/BX105
Zoro #
G7968444
UPC #
72053507065
Country of Origin
United States

Dimensions

Top Width
74 mm
Thickness
0.47 in
Outside Length
108.6 in
Height
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX105
Number of Ribs
4
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester
Tooth Location
Single Sided
For Use With
Multi-Duty® Sheaves (B, C)
Standards
ARPM/RMA standards for oil and heat resistance as well as static conductivity

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.