This item is Discontinued.

Gates 2946 mm Outside Length, 74 mm Top Width, 12 millimeters Thickness, 4 Ribs 4/BX112

2946 mm Outside Length, 74 mm Top Width, 12 millimeters Thickness, 4 Ribs (Discontinued)

  • Mfr # 4/BX112
  • Zoro # G7971637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/BX112
Zoro #
G7971637
UPC #
72053507072
Country of Origin
United States

Dimensions

Outside Length
2946 mm
Top Width
74 mm
Thickness
12 millimeters
Height
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Number of Ribs
4
Material
Ethylene Elastomeric
Teeth Location - Timing Belts
Single Sided
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.