
1499 mm Outside Length, 74 mm Top Width, 12 millimeters Thickness, 4 Ribs (Discontinued)
- Mfr # 4/BX56
- Zoro # G7973134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4/BX56
Zoro #
G7973134
UPC #
72053505306
Country of Origin
United States
Dimensions
Top Width
74 mm
Thickness
12 millimeters
Outside Length
1499 mm
Height
12 mm
Details
Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Number of Ribs
4
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.