This item is Discontinued.

Gates Tri-Power PowerBand Belts, 4/BX67 4/BX67

This item is Discontinued.

Gates

Tri-Power PowerBand Belts, 4/BX67 (Discontinued)

Mfr # 4/BX67
Zoro # G7975030
UPC # 770075603467
Country of Origin United States
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/BX67
Zoro #
G7975030
UPC #
770075603467
Country of Origin
United States

Dimensions

Top Width
74 mm
Outside Length
1803 mm
Height
12 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
BX
Number of Ribs
4
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.