This item is Discontinued.

Gates 2413 mm Outside Length, 99 mm Top Width, 14 millimeters Thickness, 4 Ribs 4/CX90

This item is Discontinued.

Gates

2413 mm Outside Length, 99 mm Top Width, 14 millimeters Thickness, 4 Ribs (Discontinued)

Mfr # 4/CX90
Zoro # G7901768
UPC # 72053232868
Country of Origin United States
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4/CX90
Zoro #
G7901768
UPC #
72053232868
Country of Origin
United States

Dimensions

Top Width
99 mm
Thickness
14 millimeters
Outside Length
2413 mm
Height
14 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Section
CX
Number of Ribs
4
Teeth Location - Timing Belts
Single Sided
Material
Ethylene Elastomeric
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.