Zoro Homepage

Tri-Power PowerBand Belts, 6/CX144

  • Mfr # 6/CX144

  • Zoro # G8007337


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Type
Banded Belt
V-Belt Section
CX
Outside Length
3759 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/CX144
Zoro #
G8007337
UPC #
770075447276
Country of Origin
United States

Dimensions

Outside Length
3759 mm
Top Width
149 mm
Height
14 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Tri-Power PowerBand
V-Belt Type
Banded Belt
V-Belt Section
CX
Number of Ribs
6
Material
Ethylene Elastomeric
Teeth Location - Timing Belts
Single Sided
For Use With
Multi-Duty® Sheaves (B, C)
Temp. Range
-51 to 121°C
Color
Black
Banded Belt
No
Core Cord
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.