Truck & Bus V-Belt - Fan and Alternator, TR22425

  • Mfr # TR22425

  • Zoro # G5413875


product price: $16.95
/ea

Key Features

Features
Notched
Type
Truck & Bus V-Belt
Effective Length (in)
42.53
Cross-Section
15A
Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR22425
Zoro #
G5413875
UPC #
72053274387
Country of Origin
United States

Dimensions

Effective Length (in)
42.53
Top Width (in)
0.59
Thickness (in)
0.43

Details

Item
Truck Belt
Features
Notched
Type
Truck & Bus V-Belt
Cross-Section
15A
Angle
40 Degrees
Outside Circumference (in)
43.17
Section
RA
Cord Material
Polyester
Number of Strands
1
Belt Material
EPDM

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.